Beli gear pump koshin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Koshin Gear Pump For Oil GL Pump GLB Series
    Mulai

    Rp17.999.900

    Koshin Gear Pump For Oil GL Pump GLB Series
    Deskripsi:
    It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.
    atribut:
    • Normal Pressure (MPa): 0.1-0.5
    • Motor: 4 Phase
  2. Koshin Gear Pump for Oil GL Pump GLB Series
    Mulai

    Rp16.999.900

    Koshin Gear Pump for Oil GL Pump GLB Series
    Deskripsi:
    It has a built-in bypass valve with a relief function, so you can use it with confidence. A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil. Suitable for pushing up to high places and long-distance transportation.For transfer of kerosene, light oil, heavy fuel oil A, etc.* Please check the model size carefully before purchasing. * Please prepare a general-purpose motor, etc. separately as it cannot be used with this machine alone.
    atribut:
    • Suitable Liquid: Kerosene, light oil, heavy fuel oil A, machine oil (medium viscosity oil up to 500 mm 2 / s)
  3. Koshin Pump Geared (Pompa Gear)
    Mulai

    Rp4.099.900

    Koshin Pump Geared (Pompa Gear)
    atribut:
    • Connection Thread: Parallel thread for pipe
    • Dimension B (mm): 165
    • Dimension C (mm): 130
    • Dimension D (mm): 20
    • Dimension D1 (mm): 152
    • Dimension F (mm): 97
    • Dimension H (mm): 179
    • Dimension L (mm): 201
    • Dimension M (mm): 25
    • Dimension N (mm): 9.5
    • Dimension P (mm): 50
    • Dimension S (mm): 25.5
    • Discharge Pressure (MPa): 0.1 to 0.3
    • Material: Cast Iron
    • Maximum Pump Rate (L/minute): 37
    • Opening Diameter D (mm): 20
    • Rotation Speed (rpm): 200 to 600
    • Suction Head (m): less than 4
  4. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  5. Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)
    Mulai

    Rp3.099.900

    Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)
    atribut:
    • Connection Screw: Parallel thread for pipe
    • Material: Cast iron
    • Dimensions d (mm): 9
  6. Koshin Gear pump for oil GLBT-20-3-AAA-4 parts
    Mulai

    Rp36.900

    Koshin Gear pump for oil GLBT-20-3-AAA-4 parts
    Deskripsi:
    Gear pump for oil GLBT-20-3-AAA-4 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Suitable For: GLBT-20-3-AAA-4
  7. Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)
    Mulai

    Rp15.999.900

    Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)
    Deskripsi:
    We offer a wide range of models that can handle dynamic viscosities of 5 to 500mm 2 /s (cSt). The use of needle roller bearings increases durability, and the self-lubricating nature of the bearings makes maintenance easy.For supplying fuel to various machines, transferring various fuel oils, and hydraulic operation*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used with non-lubricating liquids. Please use with the specified handling liquid.
    atribut:
    • Connector: Screwed
    • Efficiency: Standard efficiency: 0.2 kW, IE3 (premium efficiency): 0.4 kW or more
    • Installation Location: Indoor
    • Material: Casing: FC200, gear: S45C, driving/driven shaft: S45C
    • Number of Poles: 4 poles
    • Phase: Three-phase
    • Protection Method: IP44 (indoor)
    • Structure (Bearing): Needle roller bearing
  8. Koshin Gear Pump for Oil GLB-25-5-AAA-4 Parts
    Mulai

    Rp37.900

    Koshin Gear Pump for Oil GLB-25-5-AAA-4 Parts
    Deskripsi:
    Gear Pump for Oil GLB-25-5-AAA-4 PartsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Number Required Per Unit: 1
    • Suitable For: GLB-25-5-AAA-4
  9. Nippon Oil Pump Trochoid
    Mulai

    Rp1.499.900

    Nippon Oil Pump Trochoid
    Deskripsi:
    The tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric. Normally, when the inner rotor rotates, the outer rotor is driven in the same direction. About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Hydraulic oil / lubricating oil transfer* Motor is sold separately.
    atribut:
    • Maximum Discharge Pressure (MPa): 0.5
    • Suitable Liquid: Hydraulic oil / lubricating oil
  10. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  11. Koshin gear pump for oil GLB-13-5-AAA-4 parts
    Mulai

    Rp37.900

    Koshin gear pump for oil GLB-13-5-AAA-4 parts
    Deskripsi:
    gear pump for oil GLB-13-5-AAA-4 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Suitable For: GLB-13-5-AAA-4
  12. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  13. CONCENTRIC Pump Gear Hydraulic (Pompa Gear)
    Mulai

    Rp5.499.900

    CONCENTRIC Pump Gear Hydraulic (Pompa Gear)
    Deskripsi:
    Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
  14. Koshin Hand-operated Drum Pump LP-32 Parts
    Mulai

    Rp309.900

    Koshin Hand-operated Drum Pump LP-32 Parts
    Deskripsi:
    Parts for Koshin High Litter Pump LP-32
    atribut:
    • Standard: ADC
    • Suitable For: LP-32-AAA-5 LP-32-AAC-0
    • Engineering Drawing Part No.: 1
    • Part Number: 3800101
  15. CHIEF Pump Gear Hydraulic (Pompa Gear)
    Mulai

    Rp3.999.900

    CHIEF Pump Gear Hydraulic (Pompa Gear)
    Deskripsi:
    Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
    atribut:
    • UNSPSC: 40151533
  16. NACHI Gear Pump
    Mulai

    Rp17.999.900

    NACHI Gear Pump
    Deskripsi:
    - The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.
    atribut:
    • Rated Pressure (MPa): 25 {255}
    • Maximum Working Pressure (MPa): 30
  17. Bosch Rexroth Axial-Piston Pump (Pompa Piston)
    Mulai

    Rp26.999.900

    Bosch Rexroth Axial-Piston Pump (Pompa Piston)
    Deskripsi:
    · Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.
    atribut:
    • Nominal Pressure (bar): 280
    • Maximum Pressure (bar): 350
  18. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  19. DAYTON Gear Pump Head
    Mulai

    Rp4.099.900

    DAYTON Gear Pump Head
    Deskripsi:
    Brass-housing gear pump heads transfer water-based liquids and are highly corrosion-resistant.
    atribut:
    • Gear Design: Spur
Daftar Harga gear pump koshin Terbaru October 2026
Koshin Gear Pump For Oil GL Pump GLB SeriesRp17.999.900
Koshin Gear Pump for Oil GL Pump GLB SeriesRp16.999.900
Koshin Pump Geared (Pompa Gear)Rp4.099.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)Rp3.099.900
Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli)Rp9.399.900
Koshin Gear pump for oil GLBT-20-3-AAA-4 partsRp36.900
Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)Rp15.999.900
Koshin Gear Pump for Oil GLB-25-5-AAA-4 PartsRp37.900
Nippon Oil Pump TrochoidRp1.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait